Siemens Energy & Automation
40 Amp 120 V 2-Pole Plug Inch Breaker
Part #SQ240 | Item #2404523 | Manufacturer Part #Q240
$
15.66
EACH
(Pricing is for 40)
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 40
Application: Electrical
End Connection 1: Plug
End Connections: Plug
Height: 2 in
Length: 3 in
Phase: Double Phase
Type: SQ240
UL Listed: Yes
Volts: 120/240V
Width: 2 in