Siemens Energy & Automation
50 Amp 2-Pole Ground Fault Interrupter Breaker
Part #SQF250A | Item #1145434 | Manufacturer Part #QF250A
$
161.69
EACH
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
Documents
Specifications
AMP: 50
Phase: Double Phase
Product Type: 2 Pole Circuit Breaker
Type: SQF250A
UL Listed: Yes
Volts: 120/240V
Width: 2 in