60 Amp 2-Pole 120 V Plug Inch Breaker

Part #SQ260  |  Item #2343205  |  Manufacturer Part #Q260

$ 15.66 EACH
(Pricing is for 60)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 60

Application: Electrical

End Connection 1: Plug

End Connections: Plug

Height: 2 in

Length: 3 in

Phase: Double Phase

Type: SQ260

UL Listed: Yes

Volts: 120/240V

Width: 2 in