60A Disconnect

Part #SQF260A  |  Item #1145456  |  Manufacturer Part #QF260A

$ 149.68 EACH
(Pricing is for 60)

AMP

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed

Documents

Specifications

AMP: 60

Phase: Double Phase

Product Type: 2 Pole Circuit Breaker

Type: SQF260A

UL Listed: Yes

Volts: 120/240V

Width: 2 in