Siemens Energy & Automation

70 Amp 2-Pole 120 V Plug Inch Breaker

Part #SQ270  |  Manufacturer Part #Q270

AMP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Load Center Mounted
  • Plug-on Connection
  • UL Listed
  • Thermal Magnetic
  • 10 AIC

Documents

Specifications

AMP: 70

Application: Electrical

End Connection 1: Plug

Height: 2 in

Length: 3 in

Phase: Double Phase

Type: SQ270

UL Listed: Yes

Volts: 120/240V

Width: 2 in