Siemens Energy & Automation
90A Plug-In Circuit Breaker
Part #SQ290 | Item #2404524 | Manufacturer Part #Q290
$
56.63
EACH
(Pricing is for 90)
AMP
Product Details
- Load Center Mounted
- Plug-on Connection
- UL Listed
- Thermal Magnetic
- 10 AIC
Documents
Specifications
AMP: 90
Application: Electrical
End Connection 1: Plug
End Connections: Plug
Height: 2 in
Length: 3 in
Phase: Double Phase
Type: SQ290
UL Listed: Yes
Volts: 120/240V
Width: 2 in