300A SPDT Auto Reset Airflow Switch
Powers™ 300A SPDT Auto Reset Airflow Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This 141 Differential Static Pressure Airflow Switch is used to sense static differential pressure and at setpoint open/close a set of electrical contacts
- This airflow switch as a field adjustable setpoint range of 1 to 12 in of Water Column
- Ambient temperature range -40 to 180 Deg
- Switch type SPDT
Documents
Specifications
- AMP:
- 15, 300
- Application:
- Fan
- CSA Certified:
- CSA 1811M25
- Coating:
- Aluminum
- Collection:
- Powers™
- Depth:
- 3-1/4 in
- Energy Star Compliant:
- No
- Height:
- 6-3/10 in
- Material:
- Steel
- Power Source:
- Electric
- Pressure - Maximum:
- 0.5 psi
- Product Type:
- Air Switch, Switch
- Temperature Range:
- -40 to 180 Deg C
- UL Listed:
- UL MH9888
- Volts:
- 120/277V
- Width:
- 3-1/4 in