Siena *CVR* SIENA WALL SN

Part #LCW003SC  |  Manufacturer Part #CW003SC

Type:

LCW003SC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Siena

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 7-1/10 in

Installation Type: Wall Mount

Length: 4-3/10 in

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

Type: LCW003SC

UL Listed: No

Volts: 120V

Watts: 75

Width: 5-3/5 in