1-1/2 x 3 in. Female Threaded 300# Safelet Carbon Steel Threadolet
1-1/2 x 3 in. Female Threaded 300# Safelet Carbon Steel Threadolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 3
- Pressure Class:
- 300#
- UL Listed:
- No