12 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit
12 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153, ANSI C600
- ASTM:
- ASTM A-536 Grade 65-42-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
- Clean Bagged:
- No
- Coating:
- Epoxy
- Diameter - Outside:
- 13-1/5 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No
- Weight:
- 45.35 lb
- Width:
- 8 in