12 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter
12 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acts as a dismantling joint for service and maintenance requirements
- Provides a pressure rating equal to the pipe with a 2:1 factor of safety
- Accommodates pipe misalignment
- O-ring on flange face for better compression and sealing
- Slotted bolt hold design for ease of installation
- Accommodate dia PVC pipe
- Allows slight variations in field-cut pipe
- No special tools required for installation or removal
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153
- Application:
- Ductile Iron Pipe, PVC Pipe, Flanges, Valves
- Coating:
- Red Primer
- Diameter:
- 19 in
- Diameter - Inside 1:
- 13-3/10 in
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Height:
- 5-11/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Asphaltic
- Pressure Class:
- 350#
- Product Type:
- Flange Adapter
- UL Listed:
- Yes
- Weight:
- 54 lb