0 items

Sigma 150# Slip-On Carbon Steel Slip-On and Reducer Flange

S1FLR1

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Flange Type
Reducer, Slip On
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday