Sigma
17 x 19 in. Cast Iron Water Cover and Frame
Part #SFG258W | Item #7824680 | Manufacturer Part #FG258W
Call for Pricing
EACH
Length:
19 inProduct Details
Specifications
Length: 19 in
Material: Cast Iron
Product Type: [Cover, Frame]
Shape: Rectangular
Waterworks Application: Water
Width: 17 in