Sigma

18 in. Plastic Can with Cast Iron Ring and Lid

Part #SMBP64B  |  Manufacturer Part #MBP64B

Width:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 24 in

Material: Cast Iron

Width: 18 in