2 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

You last purchased this on
 
SIGMA

2 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

2 in. Ductile Iron Cast Iron Pipe Restrained Flange Adapter

  • Fast #
  • Part #SZF2C2
  • Item #4320378
  • Manufacturer Part #ZF2-C2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uses cup-point bottom and knurled set screws for maximum pipe wall engagement
  • Manufactured in accordance with ANSI B16.1
  • Allows for field-flanging ductile iron pipe to flanged fittings, valves, and other appurtenances
  • Carries a 200 psi water working pressure rating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Cast Iron Pipe
Clean Bagged:
No
Coating:
Zinc Plated
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fits Pipe Size:
2 in
Fitting Type:
Straight
Flange Type:
Standard
Length:
6 in
Material:
Ductile Iron, Steel, Rubber
Material Type:
SBR
NSF Certified:
No
Pressure - High:
200
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
4 lb
Width:
1-4/5 in