20 in. Automatic Meter Reading Cast Iron Lock Lid for 28 in. Plastic Meter Box
20 in. Automatic Meter Reading Cast Iron Lock Lid for 28 in. Plastic Meter Box
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 2-3/4 in
- Material:
- Cast Iron
- Product Type:
- Lid Lock
- Width:
- 20 in