24 in. Bottom Case Screw

You last purchased this on
 
SIGMA

24 in. Bottom Case Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

24 in. Bottom Case Screw

  • Fast #
  • Part #SVB63023035
  • Item #7240279
  • Manufacturer Part #VB63023035
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
24 in
IAPMO Listed -:
No
Length:
30 in
Product Type:
Bottom Case Screw