24 in. Cast Iron Adjustable Screw Valve Box Riser
24 in. Cast Iron Adjustable Screw Valve Box Riser
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 5-1/4 in
- Height:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box Riser
- Waterworks Application:
- Municipal
- Weight:
- 45 lb