Sigma

24 in. Manhole Ring and Cover

Part #SMH1434  |  Manufacturer Part #MH1434

Diameter:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 24 in

Height: 4 in

Material: Cast Iron

Type: Manhole Ring & Cover