Sigma

24 x 4 in. Flange Frame

Part #SFG7252  |  Manufacturer Part #FG7252

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 24 in

Height: 4 in

Material: Cast Iron