Sigma

24 x 8 in. Flange Frame

Part #SFG7292  |  Manufacturer Part #FG7292

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 24 in

Height: 8 in

Material: Cast Iron