26-1/2 x 16-1/2 in. Cast Iron Meter Box Body Only

You last purchased this on
 
SIGMA

26-1/2 x 16-1/2 in. Cast Iron Meter Box Body Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

26-1/2 x 16-1/2 in. Cast Iron Meter Box Body Only

  • Fast #
  • Part #SMB17822
  • Item #2148977
  • Manufacturer Part #MB17822
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
16-1/2 in
Material:
Cast Iron
Product Type:
Meter Box Body
Waterworks Application:
Water
Width:
26-1/2 in