300 ft. x 27 in. Plastic Wrap in Blue
300 ft. x 27 in. Plastic Wrap in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- ASTM:
- ASTM D-882, ASTM D-149, ASTM D-1709, ASTM D-1922
- AWWA:
- AWWA C-105
- Color Finish Name:
- Blue
- Fitting Type:
- Poly Wrap
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Pressure - Maximum:
- 4635 psi
- Size:
- 27 in x 300 ft
- Width:
- 27 in