34 in. x 500 ft. x 4 mil Plastic Polywrap
34 in. x 500 ft. x 4 mil Plastic Polywrap
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- Fitting Type:
- Poly Wrap
- Length:
- 500 ft
- Material:
- Plastic
- Product Type:
- Polywrap
- Size:
- 34 in x 500 ft
- Thickness:
- 4 mil
- Width:
- 34 in