Sigma

4 ft. x 7-6/100 in. Tan Heavy Duty Trench Drain

Part #SPL90860TN  |  Item #7262218  |  Manufacturer Part #PL90860TN

$ 140.00 EACH

Length:

4 ft
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Flow Rate: 240 gpm

Height: 5-3/4 in

IAPMO Listed: No

Length: 4 ft

Width: 7-6/100 in