Sigma

4 in. Socket Clamp (Less Washer)

Part #SSC04LW  |  Item #3566965  |  Manufacturer Part #SC04LW

Call for Pricing EACH

Pipe Tubing Size:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Used for underground AWWA cast iron and ductile iron water pipe to prevent joints from separating

Documents

Specifications

Fits Pipe Size: 4 in

Length: 12-3/4 in

Material: Steel

Pipe Tubing Size: 4 in

Thickness: 1/2 in

UL Listed: No