42 x 33 x 24 in. Full Barrel Meter Box

You last purchased this on
 
SIGMA

42 x 33 x 24 in. Full Barrel Meter Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

42 x 33 x 24 in. Full Barrel Meter Box

  • Fast #
  • Part #SRMP243342FBW
  • Item #7517483
  • Manufacturer Part #RMP243342-FB-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
33 in
Height:
42 in
Length:
42 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Meter Box
Weight:
52 lb