6 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

You last purchased this on
 
SIGMA

6 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

6 in. Mechanical Joint Ductile Iron PVC Pipe and Valves Restrained Flange Adapter

  • Fast #
  • Part #SSFA6
  • Item #3973630
  • Manufacturer Part #SFA6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Acts as a dismantling joint for service and maintenance requirements
  • Provides a pressure rating equal to the pipe with a 2:1 factor of safety
  • Accommodates pipe misalignment
  • O-ring on flange face for better compression and sealing
  • Slotted bolt hold design for ease of installation
  • Accommodate dia PVC pipe
  • Allows slight variations in field-cut pipe
  • No special tools required for installation or removal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-153
Application:
Ductile Iron Pipe, PVC Pipe, Flanges, Valves
Coating:
Red Primer
Diameter - Inside 1:
7 in
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fits Pipe Size:
6 in
Length:
5-4/57 in
Material:
Ductile Iron, Rubber
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Asphaltic
Pressure Class:
350#
Product Type:
Flange Adapter
UL Listed:
Yes
Weight:
19.5 lb
Width:
11 in