8 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit

You last purchased this on
 
SIGMA

Foster 8 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

Foster 8 in. Mechanical Joint 350 psi Epoxy Ductile Iron Coupling with Accessory Kit

  • Fast #
  • Part #SDMCPEP08
  • Item #7289006
  • Manufacturer Part #DMCPEP8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Its compact design provides a bolt through restraint option between two MJ bells when space is limited
  • No pipe to saw or pipe damage since no pipe connection is required
  • The SIGMA MJ connector is a simple, light weight product that provides restraint between MJ valves and MJ fittings
  • Two MJ’s are connected using one accessory kit, instead of the standard two, allowing less chance for leakage
  • Close-coupled connections allow you to pre-assemble before transporting to the job site
  • Comes complete with all necessary accessories
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153, ANSI C600
ASTM:
ASTM A-536 Grade 65-42-12
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
Clean Bagged:
No
Coating:
Epoxy
Collection:
Foster
Diameter - Outside:
9-1/20 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Connector, Straight
Material:
Ductile Iron, Rubber, Steel
Material Type:
SBR
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
350
UL Listed:
No
Weight:
28.17 lb
Width:
6 in