8 x 6 in. Flanged Reducing Cast Iron 90 Degree Elbow
8 x 6 in. Flanged Reducing Cast Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11, ANSI C600, ANSI C150, ANSI C151, ANSI C900, ANSI C905, ANSI 61
- ASTM:
- ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05, ASTM A-395 Grade 65-45-15
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53, AWWA A-21.4, AWWA C-104, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-150, AWWA C-151, AWWA C-900, AWWA C-905
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 250
- UL Listed:
- Yes