81 x 500 in. Poly Wrap in White
81 x 500 in. Poly Wrap in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Fitting Type:
- Poly Wrap
- Length:
- 500 ft
- Material:
- Plastic
- Size:
- 81 in x 500 ft
- Width:
- 81 in