0 items

Sigma Ductile Iron Mechanical Joint Wedge Restraint Gland Pack

SSLDEXP

Fits Pipe Size

Starting at $57.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
3 in
Material
Ductile Iron
Type
Wedge Restraint
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday