0 items

Sigma One-Lok™ Ductile Iron Mechanical Joint Wedge Restraint Gland

SSLDE

Fits Pipe Size

Starting at $37.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Restraint for use on DI pipe
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation

SPECIFICATIONS

Application
Joint
Collection
One-Lok™
End Connection 1
Mechanical Joint
Fits Pipe Size
3 in
Material
Ductile Iron
Type
Wedge Restraint

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday