0 items

Sigma One-Lok™ Ductile Iron Mechanical Joint Wedge Restraint Gland with Stainless Steel Bolt

SSLDEXPS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 21.53, ANSI A21.11, ANSI C111, ANSI C153
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Collection
One-Lok™
End Connection 1
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
3 in
Material
Ductile Iron
Type
Restraint
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday