Sigma Ductile Iron Sleeve for Mechanical Joint Bell

SDMCP

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C153
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153
End Connection 1
Bell, Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Ductile Iron
Maximum Pressure
350 psi
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday