0 items

Sigma Zip Flange™ Ductile Iron Standard Duty Restraint Flange

SZF2C

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Allows for field-flanging ductile iron pipe to flanged fittings, valves, and other appurtenances
  • Carries a 200 psi water working pressure rating
  • Manufactured in accordance with ANSI B16.1
  • Uses cup-point bottom and knurled set screws for maximum pipe wall engagement

SPECIFICATIONS

ANSI Specifications
ANSI B16.1
ASTM Specifications
ASTM A-536
Collection
Zip Flange™
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flange Type
Standard
Material
Ductile Iron
Pressure Class
175#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday