0 items

Sigma One-Lok™ IPS Plastic Wedge Restraint

SSLCEXP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.53
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-900
Collection
One-Lok™
End Connection 1
IPS
End Connections
IPS
FM Approved
Yes
Fits Pipe Size
8 in
Material
Plastic
Material Type
PVC
Pressure Class
235#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday