One-Lok™ 10 in. Ductile Iron Mechanical Joint Wedge Gland Restraint

Part #SSLDE10  |  Item #1775594  |  Manufacturer Part #SLDE10

$ 70.80 EACH
(Pricing is for 10 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Implements a series of individually activated wedges into the mechanical joint follower gland, when the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall, this action causes the primary contact edges to grip the pipe and effectively restrain all classifications of ductile iron pipe
  • Precision contoured wedges provide proper contact and support of the ductile iron pipe wall, each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of ductile iron pipe
  • Elongated contour also eliminates the concern of damage to both the pipe wall and the interior cement mortar lining caused by point loading, even on the thinner pressure classes of ductile iron pipe
  • Wedge actuating bolt provides the installer with a visual torque indicator, the breakaway top ensures proper engagement of the wedge segment at the time of installation
  • Unique wedge segment and actuating bolt design allows the two components to interface using a cam action principle, allowing the wedge segments to rock and increase their grip on the pipe wall as thrust on the assembled joint increases
  • Also allows improved resistance to subsidence, seismic forces, and other movement within the maximum deflection limitations of the mechanical joint under applicable AWWA standard
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Restraint for use on DI pipe

Specifications

ANSI Specifications: [ANSI A21.11, ANSI 21.53]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-111, AWWA C-153]

Application: Ductile Iron Pipe

Coating: Asphaltic Black Enamel

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 10 in

Material: Ductile Iron

Pressure Class: 350 psi

Product Type: Wedge Restraint

UL Listed: Yes