10 in. Mechanical Joint Wedge Restraint For PVC Pipe

You last purchased this on
 
SIGMA

ONE-LOK 10 in. Mechanical Joint Wedge Restraint For PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
SIGMA

ONE-LOK 10 in. Mechanical Joint Wedge Restraint For PVC Pipe

  • Fast #
  • Part #SSLCEP10
  • Item #1684145
  • Manufacturer Part #SLCEP10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Precision contoured wedges provide proper contact and support of the PVC pipe wall
  • Machined break-off actuating bolts to ensure precise installations
  • Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
  • Restraining gland complete with mechanical joint gasket and T-bolts with nuts
  • Underwriters laboratories listed to ASTM F1674
  • Removable spacer/washer for use on IPS PVC pipe
  • Factory mutual approved to 150 psi
  • Provides full deflection of the mechanical joint outlet
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Application:
PVC Pipe
Collection:
ONE-LOK
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
10 in
Material:
Plastic
Material Type:
PVC
Product Type:
Wedge Restraint Gland
UL Listed:
Yes
Weight:
21.40 lb