Sigma
One-Lok™ 10 in. PVC Wedge Restraint Gland
Part #SSLCE10 | Item #1775654 | Manufacturer Part #SLCE10
Fits Pipe Size
Product Details
- Eliminates precise field-cuts of pipe for ease of installation
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Allows the use of wedge-style and serration-lock devices
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
Documents
Specifications
ANSI Specifications: [ANSI C111, ANSI A21.11]
ASTM Specifications: ASTM D-2241
AWWA Specifications: [AWWA C-900, AWWA C-905]
Application: PVC Pipe
Coating: Alkyd Enamel
Collection: One-Lok™
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fits Pipe Size: 10 in
Material: Plastic
Material Type: PVC
Pressure Class: 235 psi
Product Type: Wedge Restraint
UL Listed: Yes