ONE-LOK™ 12 in. Ductile Iron and Plastic IPS Wedge Restraint Gland

Part #SDSLCE12  |  Item #4706179  |  Manufacturer Part #D-SLCE12

$ 113.18 EACH

Fits Pipe Size:

12 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C111]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-1674]

AWWA Specifications: [AWWA A-21.53, AWWA A-21.11, AWWA C-111, AWWA C-153]

Collection: ONE-LOK™

End Connection 1: IPS

End Connections: IPS

FM Approved: Yes

Fits Pipe Size: 12 in

High Pressure: 235

Material: [Ductile Iron, Plastic]

Material Type: PVC

NSF Certified: No

Origin: Domestic

Product Type: Wedge Restraint

UL Listed: Yes