12 in. Mechanical Joint Ductile Iron Wedge Restraint
ONE-LOK™ Series SLDE 12 in. Mechanical Joint Ductile Iron Wedge Restraint
Frequently Purchased Together
Product Details
- Adapter body length provides improved future service, maintenance, or replacement
- Compression O-ring eliminates the need for other flange gaskets
- Eliminates precise field-cuts of pipe for ease of installation
- The SIGMA ONE-LOK™ series SLDE is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- Mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
- Drop-in slotted bolt areas for mechanical joint and flanged ends
- Allows the use of wedge-style and serration-lock devices
- This action causes the primary contact edges to grip the pipe and effectively restrain all classifications of ductile iron pipe
- When the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Corrsafe™
- Collection:
- ONE-LOK™ Series SLDE
- Diameter - Outside:
- 13-1/5 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Low Alloy Steel
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 29 lb