12 in. Joint Restraint for PVC Pipe
ONE-LOK™ Series SLCS 12 in. Joint Restraint for PVC Pipe
Frequently Purchased Together
Product Details
- When the wedge segment is engaged by the actuating bolt, the primary contact edges of each wedge segment lock onto the pipe wall
- This action causes the primary contact edges to grip the pipe and effectively restrain all classifications of both AWWA C900 and ASTM D2241 IPS size PVC pipe
- The SIGMA ONE-LOK™ series SLCE is a mechanical joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
- The breakaway top and secondary shoulder stop ensure proper engagement of the wedge segment at the time of installation
- Unlike other actuating bolts, the ONE-LOK™ SLCE is manufactured with a proprietary quality control system that ensures the breakaway tops will activate at the correct torque
- ONE-LOK™ SLCE’s wedge actuating bolt provides the installer with two visual torque indicators
- Each wedge is manufactured with an elongated contour that evenly matches the outside circumference of each nominal diameter of PVC pipe
- ONE-LOK™ SLCE’s precision contoured wedges provide proper contact and support of the PVC pipe wall
- The breakaway top is sized to match the same dimensions of the bolts and nuts used to assemble the mechanical joint fitting and follower gland, eliminating the need for special installation tools
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900, AWWA C-909
- Application:
- Mechanical Joint, PVC Pipe
- Coating:
- Red Alkyd Paint
- Collection:
- ONE-LOK™ Series SLCS
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- Fluoropolymer
- NSF Certified:
- No
- Pressure - High:
- 305
- Pressure Class:
- 235#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 26.96 lb