12 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
ONE-LOK™ 12 in. Mechanical Joint Ductile Iron Restrained Flange Adapter
Frequently Purchased Together
Product Details
- Acts as a dismantling joint for service and maintenance requirements
- Provides a pressure rating equal to the pipe with a 2:1 factor of safety
- Accommodates pipe misalignment
- Slotted bolt hold design for ease of installation
- Accommodate dia PVC pipe
- Allows slight variations in field-cut pipe
- No special tools required for installation or removal
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.53, ANSI C110, ANSI C111, ANSI C115, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A21.53, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-153, AWWA C-900, AWWA C-905
- Application:
- Ductile Iron Pipe
- Collection:
- ONE-LOK™
- Color Finish Name:
- Blue
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Asphaltic
- Pressure - High:
- 350
- Product Type:
- Bolt and Nut, Restraint
- UL Listed:
- Yes
- Weight:
- 39.2 lb