Sigma
One-Lok™ 12 in. Wedge Restraint Gland Pack for PVC
Part #SSLCEP12 | Item #1684146 | Manufacturer Part #SLCEP12
$
149.19
EACH
(Pricing is for 12 in)
Fits Pipe Size
Product Details
- Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
- Precision contoured wedges provide proper contact and support of the PVC pipe wall
- Machined break-off actuating bolts to ensure precise installations
- Provides full deflection of the mechanical joint outlet
- Factory mutual approved to 150 psi
- Underwriters Laboratories' listed to ASTM F1674
- Removable spacer/washer for use on IPS PVC pipe
- Restraining gland complete with mechanical joint gasket and t-bolts with nuts
Documents
Specifications
ASTM Specifications: ASTM D-2241
AWWA Specifications: [AWWA C-900, AWWA C-905]
Application: PVC Pipe
Collection: One-Lok™
End Connection 1: Mechanical Joint
End Connections: Mechanical Joint
Fits Pipe Size: 12 in
Material: Plastic
Material Type: PVC
Product Type: Wedge Restraint
UL Listed: Yes