One-Lok™ 14 in. PVC Wedge Restraint Gland

Part #SSLCEP14  |  Item #1775621  |  Manufacturer Part #SLCEP14

$ 235.08 EACH
(Pricing is for 14 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mechanical joint, wedge-action restraining gland that implements a series of individually activated wedges that locate around the circumference of PVC pressure pipe
  • Precision contoured wedges provide proper contact and support of the PVC pipe wall
  • Machined break-off actuating bolts to ensure precise installations
  • Provides full deflection of the mechanical joint outlet
  • Factory mutual approved to 150 psi
  • Underwriters Laboratories' listed to ASTM F1674
  • Removable spacer/washer for use on IPS PVC pipe
  • Restraining gland complete with mechanical joint gasket and t-bolts with nuts

Specifications

Application: PVC Pipe

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Fits Pipe Size: 14 in

Material: Plastic

Material Type: PVC

Product Type: Wedge Restraint