Sigma
One-Lok™ 14 in. PVC Wedge Restraint Gland
Part #SSLCEX14 | Item #4570614 | Manufacturer Part #SLCE-X14
$
185.58
EACH
(Pricing is for 14 in)
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-1674]
AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]
Collection: One-Lok™
FM Approved: Yes
Fits Pipe Size: 14 in
Material: Plastic
Material Type: PVC
UL Listed: Yes