16 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
ONE-LOK™ 16 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153, AWWA C-900
- Application:
- Ductile Iron Pipe
- Coating:
- Electrodeposition
- Collection:
- ONE-LOK™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 350#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 49.67 lb