One-Lok™ 16 in. PVC Wedge Restraint Gland

Part #SSLCEX16  |  Item #4570615  |  Manufacturer Part #SLCE-X16

$ 249.59 EACH
(Pricing is for 16 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-1674]

AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]

Collection: One-Lok™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 16 in

Material: Plastic

Material Type: PVC

UL Listed: Yes