Sigma
One-Lok™ 18 in. PVC Wedge Restraint Gland for C909 PVC Pipe
Part #SSLCEX18 | Item #4570616 | Manufacturer Part #SLCE-X18
$
309.80
EACH
(Pricing is for 18 in)
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153]
ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-1674]
AWWA Specifications: [AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153]
Collection: One-Lok™
FM Approved: Yes
Fits Pipe Size: 18 in
Material: Plastic
Material Type: PVC
UL Listed: Yes